Motion
UCFB209-27C4HR5

AMI BEARINGS INC
UCFB209-27C4HR5

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03765895
MFR #UCFB209-27C4HR5
Price$308.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFB209-27C4HR5

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03765895
MFR #UCFB209-27C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.37/each

Specifications

Dimensions

  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-11/16 in
  • Hub Diameter
    4.1875 in
  • Length Through Bore
    1.937 in
  • Unit Standoff
    2-3/64 in
  • Vertical Bolt Spacing
    1-11/16 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Replacement Bearing
    UC209-27C4HR5
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFB200C4HR5
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250203239

Overview

Mfr description
UCFB209-27C4HR5 1-11/16 3-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought