Motion
MBTM205-16TC

AMI BEARINGS INC
MBTM205-16TC

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round Mount, Set Screw Locking, Malleable Iron - Teflon Protection Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03765914
MFR #MBTM205-16TC
List Price$275.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MBTM205-16TC

Flange-Mount Ball Bearing Unit - 1 in Bore, 3-Bolt Round Mount, Set Screw Locking, Malleable Iron - Teflon Protection Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03765914
MFR #MBTM205-16TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$275.12/each for your price

Overview

Mfr description
MBTM205-16TC 1 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Malleable Iron - Teflon Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Length Through Bore
    1.063 in
  • Series
    MBTM200TC
  • Replacement Bearing
    MB5-16
  • UPC_NO
    0808250316328
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought