Motion
UCCJO318-56

AMI BEARINGS INC
UCCJO318-56

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03765923
MFR #UCCJO318-56
Price$1,904.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCCJO318-56

Flange-Mount Ball Bearing Unit - 3-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03765923
MFR #UCCJO318-56

Mfr description
UCCJO318-56 3-1/2 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,904.24/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.5000 in
  • Bore Diameter  
    3-1/2 in
  • Length Through Bore
    3.780 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    32200 lbf
  • Radial Static Load Capacity
    24000 lbf
  • Replacement Bearing
    UC318-56
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCCJO300
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250276417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)