Motion
UKF313+HS2313

AMI BEARINGS INC
UKF313+HS2313

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03765981
MFR #UKF313+HS2313
Price$784.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKF313+HS2313

Flange-Mount Ball Bearing Unit - 2-3/8 in Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03765981
MFR #UKF313+HS2313

Mfr description
UKF313+HS2313 2-3/8 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.68/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.5313 in
  • Bore Diameter  
    2-3/8 in
  • Length Through Bore
    2.559 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    20800 lbf
  • Radial Static Load Capacity
    13500 lbf
  • Replacement Bearing
    UK313+HS2313
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKF300+HS2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250272167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)