Specifications
Dimensions
- Bolt Center To Center Length2.5000 in
- Bore Diameter3/4 in
- Length Through Bore1.220 in
Details
- Bearing Insert MaterialAISI 440C Stainless Steel
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade440C
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Operating Temperature Range0°F - 212 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2450 lbf
- Radial Static Load Capacity1190 lbf
- Replacement BearingMUC204-12
- Seal TypeContact Seal with Flinger
- SeriesMUCF200TC
- Type Of BearingBall
- UPC_NO0808250186600
Overview
Mfr description
MUCF204-12TC 3/4 4-BOLT FLG
- PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
- AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
- Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
- Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm