Motion
MUP003
Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03766086
MFR #MUP003
Price$166.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03766086
MFR #MUP003

Mfr description
MUP003 17MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    24 mm
  • Base Width
    18 mm
  • Bolt Center To Center Length
    67 mm
  • Bolt Hole Diameter
    0.2760 in
  • Bolt Size
    M6
  • Bore Diameter
    17 mm
  • Bore Inside Diameter
    0.6690 in
  • Housing Width
    0.7090 in
  • Inner Race Width
    0.8070 in
  • Inside Diameter
    0.6690 in
  • Overall Height
    47 mm
  • Overall Length
    85 mm
  • Overall Width
    24.5 mm
  • Shaft Diameter
    17 mm
  • Weight
    0.35 lbs
  • Width
    0.7090 in, 18 mm

Details

  • Additional Details
    Electroless Chromate Finish | Non-relubricatable
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MU003
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Electroless Chromate Finish
  • Finish/Coating
    Electroless Chromate
  • Housing ID
    P003Z3
  • Housing Material
    Zinc Alloy
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    520 kgf
  • Radial Static Load Capacity
    270 kgf
  • Relubricatable
    No
  • Replacement Bearing
    MU003
  • Seal Type
    Contact/Lip
  • Series
    MUP000
  • Shaft Attachment
    Eccentric Locking Collar
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250135677
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)