Motion
MUCT201-8
Take-up Ball Bearing Unit - Side Mount, 1/2 in Bore, Cast Stainless Steel Housing, Set Screw Collar, 0.6250 in, 15.90 mm Slot
MI ITEM #03766089
MFR #MUCT201-8
Price$401.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1/2 in Bore, Cast Stainless Steel Housing, Set Screw Collar, 0.6250 in, 15.90 mm Slot
MI ITEM #03766089
MFR #MUCT201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$401.75/each

Specifications

Dimensions

  • Body Width
    2.0000 in, 50.79 mm
  • Bore Diameter  
    1/2 in
  • Housing Dimensions
    2.0000 in, 50.79 mm
  • Housing Width
    2.0000 in, 50.79 mm
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.6875 in
  • Overall Width
    2.0000 in, 50.78 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Slot Spacing  
    2.0000 in
  • Slot Width  
    0.6250 in, 15.90 mm
  • Weight
    1.86 lbs, 0.844 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCT200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCT201-8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250239221
  • Material
    Cast Stainless Steel
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Replacement Bearing
    MUC201-8
  • Seal Type
    Contact with Slinger
  • Series
    MUCT200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250239221

Overview

Mfr description
MUCT201-8 1/2 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought