Motion
UCT310-30
Take-Up Ball Bearing Unit - Side Mount, 1.8750 in Bore, Cast Iron Housing, Set Screw Collar, 0.7831 in Slot
MI ITEM #03766094
MFR #UCT310-30
Price$434.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.8750 in Bore, Cast Iron Housing, Set Screw Collar, 0.7831 in Slot
MI ITEM #03766094
MFR #UCT310-30

Mfr description
UCT310-30 1-7/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.85/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Overall Height
    5.9375 in
  • Overall Length
    7.5156 in
  • Slot Spacing  
    4.1719 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT310-30
  • Manufacturer Upc Number
    0808250235063
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Unit Type
    Side Mount
  • UPC_NO
    0808250235063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)