Motion
UEST206-18
Take-up Ball Bearing Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 17/32 in, 13.49 mm Slot
Mi Item #03766096
MFR #UEST206-18
Price$159.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-1/8 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty, 17/32 in, 13.49 mm Slot
Mi Item #03766096
MFR #UEST206-18

Mfr description
UEST206-18 1-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.16/each

Specifications

Dimensions

  • Body Width
    2-1/4 in, 57.20 mm
  • Bore Diameter  
    1-1/8 in
  • Housing Dimensions
    1-7/16 in, 36.51 mm
  • Housing Width
    1-7/16 in, 36.51 mm
  • Inner Ring Width
    1.4100 in, 35.81 mm
  • Overall Height
    4.0000 in
  • Overall Length
    4.4375 in
  • Overall Width
    1-7/16 in, 36.50 mm
  • Shaft Diameter
    1-1/8 in, 28.60 mm
  • Slot Spacing  
    2.2500 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Take Up Frame Size
    ST206
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    2.64 lbs, 1.197 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UEST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Accu-Loc
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST206-18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250129416
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE206-18
  • Seal Type
    Contact with Slinger
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250129416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)