Motion
UEST208-24
Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty
Mi Item #03766100
MFR #UEST208-24
Price$222.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 1-1/2 in Bore, Cast Iron Housing, Accu-Loc Collar, Normal Duty
Mi Item #03766100
MFR #UEST208-24

Mfr description
UEST208-24 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.40/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width
    1.9160 in, 48.66 mm
  • Overall Height
    4.5000 in
  • Overall Length
    5.6875 in
  • Shaft Diameter
    1-1/2 in, 38.10 mm
  • Slot Spacing  
    3.2500 in
  • Weight
    5.84 lbs, 2.65 kg

Details

  • Bearing Series
    UEST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST208-24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250161263
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE208-24
  • Seal Type
    Contact with Slinger
  • Series
    UEST200
  • Shaft Attachment
    Concentric Collar
  • Unit Type
    Side Mount
  • UPC_NO
    0808250161263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)