Motion
UGST208-24
Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, Cast Iron Housing, Eccentric Collar, 0.6875 in Slot
Mi Item #03766105
MFR #UGST208-24
Price$122.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, Cast Iron Housing, Eccentric Collar, 0.6875 in Slot
Mi Item #03766105
MFR #UGST208-24

Mfr description
UGST208-24 1-1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.6875 in
  • Slot Spacing  
    3.2500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGST208-24
  • Manufacturer Upc Number
    0808250133017
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UGST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250133017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)