Motion
UGST212-36
Take-Up Ball Bearing Unit - Side Mount, 2.2500 in Bore, Cast Iron Housing, Eccentric Collar, 1.0625 in Slot
MI ITEM #03766109
MFR #UGST212-36
List Price$339.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 2.2500 in Bore, Cast Iron Housing, Eccentric Collar, 1.0625 in Slot
MI ITEM #03766109
MFR #UGST212-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$339.28/each for your price

Overview

Mfr description
UGST212-36 2-1/4 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Overall Length
    7.6250 in
  • Overall Height
    5.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UGST200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UGST212-36
  • Manufacturer Upc Number
    0808250218264
  • UPC_NO
    0808250218264
  • Radial Dynamic Load Capacity
    11800 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought