Motion
UKST212+H2312

AMI BEARINGS INC
UKST212+H2312

Take-Up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 27 mm Slot
Mi Item #03766111
MFR #UKST212+H2312
Price$441.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKST212+H2312

Take-Up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Adapter Sleeve Collar, 27 mm Slot
Mi Item #03766111
MFR #UKST212+H2312

Mfr description
UKST212+H2312 55MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.95/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Overall Length
    193.7 mm
  • Slot Spacing  
    101.6 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKST212+H2312
  • Manufacturer Upc Number
    0808250335152
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UKST200+H2000
  • Unit Type
    Side Mount
  • UPC_NO
    0808250335152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)