Motion
KHR205-15
Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Eccentric Collar Locking
MI ITEM #03766122
MFR #KHR205-15
Price$33.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Eccentric Collar Locking
MI ITEM #03766122
MFR #KHR205-15

Mfr description
KHR205-15 15/16 ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.57/each

Specifications

Dimensions

  • Bore Diameter  
    15/16 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.5910 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • UPC_NO
    0808250100804

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)