Motion
KHR206-18
Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID, Eccentric Collar Locking
MI ITEM #03766123
MFR #KHR206-18
Your Price$44.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID, Eccentric Collar Locking
MI ITEM #03766123
MFR #KHR206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.27/each(List $61.09)

Overview

Mfr description
KHR206-18 1-1/8 ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • Manufacturer Product Page
  • UPC_NO
    0808250103096
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought