Motion
KHR209-27
Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Eccentric Collar Locking
MI ITEM #03766126
MFR #KHR209-27
Price$78.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-11/16 in ID, Eccentric Collar Locking
MI ITEM #03766126
MFR #KHR209-27

Mfr description
KHR209-27 1-11/16 ECCENTRIC COLLAR BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.62/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Inner Ring Width  
    1.7188 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    3.3465 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • UPC_NO
    0808250113309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)