Motion
KHR209-28
Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Eccentric Collar Locking
MI ITEM #03766127
MFR #KHR209-28
Your Price$78.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Eccentric Collar Locking
MI ITEM #03766127
MFR #KHR209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$78.62/each(List $108.50)

Overview

Mfr description
KHR209-28 1-3/4 ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • Manufacturer Product Page
  • UPC_NO
    0808250113316
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought