Specifications
Dimensions
- Base To Bore Centerline57.20 mm
- Base Width50.8 mm
- Bolt Center To Center Length101.60 mm
- Bolt Size5/8-11
- Bore Diameter50 mm
- Overall Length139.70 mm
- Overall Width58 mm
Details
- Bore TypeRound
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingTeflon Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting TypeTapped Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity3080 kgf
- Radial Static Load Capacity1900 kgf
- Replacement BearingMUC210
- Seal TypeContact with Slinger
- SeriesMUCTB200TC
- UPC_NO0808250319077
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)