Motion
UCC206C4HR5

AMI BEARINGS INC
UCC206C4HR5

Ball Bearing Cartridge - 30 mm Bore , 85 mm OD, 27 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03766220
MFR #UCC206C4HR5
List Price$207.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCC206C4HR5

Ball Bearing Cartridge - 30 mm Bore , 85 mm OD, 27 mm Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03766220
MFR #UCC206C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.69/each for your price

Overview

Mfr description
UCC206C4HR5 30MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    2000 kgf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCC200C4HR5
  • Replacement Bearing
    UC206C4HR5
  • UPC_NO
    0808250319374
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought