Motion
UCTB206C4HR23

AMI BEARINGS INC
UCTB206C4HR23

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03766244
MFR #UCTB206C4HR23
Price$350.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTB206C4HR23

Pillow Block Ball Bearing Unit - Tapped Base, 30 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03766244
MFR #UCTB206C4HR23

Mfr description
UCTB206C4HR23 30MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    42.90 mm
  • Base Width
    38.1 mm
  • Bolt Center To Center Length
    76.20 mm
  • Bolt Size
    7/16-14
  • Bore Diameter
    30 mm
  • Overall Length
    101.60 mm
  • Overall Width
    41.3 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206C4HR23
  • Seal Type
    Contact with Slinger
  • Series
    UCTB200C4HR23
  • UPC_NO
    0808250289592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)