Motion
UETBL209-28W

AMI BEARINGS INC
UETBL209-28W

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03766264
MFR #UETBL209-28W
Price$434.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UETBL209-28W

Pillow Block Ball Bearing Unit - Tapped Base, 1-3/4 in Bore, PBT Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03766264
MFR #UETBL209-28W

Mfr description
UETBL209-28W 1-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    1-31/32 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    1/2-13
  • Bore Diameter
    1-3/4 in
  • Overall Height
    4.2656 in
  • Overall Length
    4.8750 in
  • Overall Width
    2.2188 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Replacement Bearing
    UE209-28
  • Seal Type
    Contact with Slinger
  • Series
    UETBL200W
  • UPC_NO
    0808250333462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)