Motion
KHPP206
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03766305
MFR #KHPP206
Price$53.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 30 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03766305
MFR #KHPP206

Mfr description
KHPP206 30MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.80/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3110 in
  • Base Width
    31.8 mm
  • Bolt Center To Center Length
    91 mm to 100 mm
  • Bolt Size
    M10
  • Bore Diameter
    30 mm
  • Bore Inside Diameter
    1.1810 in
  • Housing Width
    1.2520 in
  • Inner Race Width
    1.4060 in
  • Inside Diameter
    1.1810 in
  • Overall Length
    123.80 mm
  • Overall Width
    42.6 mm
  • Shaft Diameter
    30 mm
  • Weight
    1.06 lbs
  • Width
    1.4060 in, 35.70 mm

Details

  • Additional Details
    Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH206
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Compatible Frame Series
    KHPP200
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PP6
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Relubricatable
    No
  • Replacement Bearing
    KH206
  • Seal Type
    Contact/Lip
  • Series
    KHPP200
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    600 lbf
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250105977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)