Motion
UCAO311-32
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03766313
MFR #UCAO311-32
Price$655.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03766313
MFR #UCAO311-32

Mfr description
UCAO311-32 2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.68/each

Specifications

Dimensions

  • Base Height
    3.0625 in
  • Base To Bore Centerline
    3.0625 in
  • Base Width
    3-9/64 in
  • Bolt Center Diameter
    8.6080 to 9.3920 in
  • Bolt Center To Center Length
    8.6080 to 9.3920 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.5980 in
  • Housing Dimensions
    11-5/16 x 3-9/64 x 6-1/32 in
  • Housing Width
    80 mm
  • Inner Race Width
    2.5980 in
  • Inside Diameter
    2.0000 in
  • Length
    11.3125 in
  • Length Through Bore
    2.5980 in
  • Max Bolt Hole Spacing
    9.3920 in
  • Min Bolt Hole Spacing
    8.6080 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    6.0313 in
  • Overall Length
    11.3125 in
  • Overall Width
    3.1875 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    1/8-27 NPT
  • Weight
    17.52 lbs
  • Width
    3.1406 in, 80 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC311-32
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCAO300
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    8.6080 to 9.3920 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    AO311
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCAO311-32
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC311-32
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCAO300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250261758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)