Motion
UCLP211-32
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03766316
MFR #UCLP211-32
Price$151.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03766316
MFR #UCLP211-32

Mfr description
UCLP211-32 2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.22/each

Specifications

Dimensions

  • Base Height
    2.4375 in
  • Base To Bore Centerline
    2.4375 in
  • Base Width
    2-1/2 in
  • Bolt Center Diameter
    6-5/8 to 7-5/8 in
  • Bolt Center To Center Length
    6.6250 to 7.6250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    5/8
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.1890 in
  • Housing Dimensions
    9-1/4 x 2-1/2 x 4-15/16 in
  • Housing Width
    2.5000 in
  • Inner Race Width
    2.1890 in
  • Inside Diameter
    2.0000 in
  • Length
    9.2500 in
  • Length Through Bore
    2.1890 in
  • Max Bolt Hole Spacing
    7.6250 in
  • Min Bolt Hole Spacing
    6.6250 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.9375 in
  • Overall Length
    9.2500 in
  • Overall Width
    2.5781 in
  • Shaft Diameter
    2.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    4 kg
  • Width
    2.5000 in, 63.50 mm

Details

  • Additional Details
    Wide Inner Ring | AISI 52100 Steel | Low Base Pillow Block | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC211-32
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCLP200
  • Compatible Frame Type
    UCLP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6-5/8 to 7-5/8 in
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    LP211T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease Fitting
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCLP211-32
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC211-32
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCLP200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250150922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)