Motion
UCPU320
Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03766333
MFR #UCPU320
List Price$4,454.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 100 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03766333
MFR #UCPU320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,454.63/each for your price

Overview

Mfr description
UCPU320 100MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    100 mm
  • Bolt Center To Center Length
    352 mm to 384 mm
  • Base To Bore Centerline
    144.50 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    281 mm
  • Overall Length
    440 mm
  • Base Width
    127 mm
  • Overall Width
    129.5 mm
  • Bolt Size
    M24
  • Radial Dynamic Load Capacity
    17700 kgf
  • Radial Static Load Capacity
    14300 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCPU300
  • Replacement Bearing
    UC320
  • UPC_NO
    0808250329656
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought