Motion
UCPX15-48
Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03766337
MFR #UCPX15-48
Price$552.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03766337
MFR #UCPX15-48

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$552.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3-1/2 in
  • Bolt Center Diameter
    7-7/8 to 10-1/8 in
  • Bolt Center To Center Length
    7.8750 to 10.1250 in
  • Bolt Size
    7/8
  • Bore Diameter
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Housing Width
    6.9688 in
  • Inner Race Width
    3.2520 in
  • Inside Diameter
    3.0000 in
  • Length
    13.0000 in
  • Max Bolt Hole Spacing
    10.1250 in
  • Min Bolt Hole Spacing
    7.8750 in
  • Overall Height
    6.9688 in
  • Overall Length
    13.0000 in
  • Overall Width
    3.6875 in
  • Shaft Diameter
    3.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    25.13 lbs
  • Width
    6.9688 in, 177 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX15-48
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    7-7/8 to 10-1/8 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX15
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16300 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Replacement Bearing
    UCX15-48
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250258857

Overview

Mfr description
UCPX15-48 3 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought