Motion
UCPX20
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03766338
MFR #UCPX20
Price$1,276.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03766338
MFR #UCPX20

Mfr description
UCPX20 100MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.90/each

Specifications

Dimensions

  • Base To Bore Centerline
    127 mm
  • Base Width
    121 mm
  • Bolt Center To Center Length
    299 mm to 375 mm
  • Bolt Hole Diameter
    1.2990 in
  • Bolt Size
    M27
  • Bore Diameter
    100 mm
  • Bore Inside Diameter
    3.9375 in
  • Bore Length
    4.6260 in
  • Housing Width
    2.5200 in
  • Inside Diameter
    3.9375 in
  • Length Through Bore
    4.6260 in
  • Max Bolt Hole Spacing
    14.7640 in
  • Min Bolt Hole Spacing
    11.7720 in
  • Overall Height
    254 mm
  • Overall Length
    432 mm
  • Overall Width
    128.8 mm
  • Shaft Diameter
    100 mm
  • Weight
    72.73 lbs
  • Width
    10.0000 in, 254 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX20
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX20
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    13700 kgf
  • Radial Static Load Capacity
    10700 kgf
  • Replacement Bearing
    UCX20
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250276097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)