Motion
UCSAO306
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03766339
MFR #UCSAO306
Your Price$195.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03766339
MFR #UCSAO306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$195.86/each(List $270.29)

Overview

Mfr description
UCSAO306 30MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    156 mm to 181 mm
  • Base To Bore Centerline
    60.30 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    108 mm
  • Overall Length
    209 mm
  • Base Width
    60 mm
  • Overall Width
    60 mm
  • Bolt Size
    M14
  • Radial Dynamic Load Capacity
    2730 kgf
  • Radial Static Load Capacity
    1530 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCSAO300
  • Replacement Bearing
    UC306
  • UPC_NO
    0808250174539
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text