Motion
UKP306+HE2306

AMI BEARINGS INC
UKP306+HE2306

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03766367
MFR #UKP306+HE2306
Price$290.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP306+HE2306

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03766367
MFR #UKP306+HE2306

Mfr description
UKP306+HE2306 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9688 in
  • Base Width
    2 in
  • Bolt Center To Center Length
    5.2188 to 5.7813 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Housing Width
    2.0000 in
  • Inner Race Width
    1.4960 in
  • Inside Diameter
    1.0000 in
  • Length
    7.0625 in
  • Overall Height
    3.6875 in
  • Overall Length
    7.0625 in
  • Overall Width
    2.0000 in
  • Shaft Diameter
    1.0000 in
  • Thread Size
    1/8-27 NPT
  • Weight
    4.24 lbs
  • Width
    2.0000 in, 50.79 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HE2306
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK306+HE2306
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    P306
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve, Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Adapter Sleeve Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6020 lbf
  • Radial Static Load Capacity
    3370 lbf
  • Replacement Bearing
    UK306+HE2306
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+HE2000
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250193301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)