Motion
KP002C
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03766375
MFR #KP002C
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03766375
MFR #KP002C

Mfr description
KP002C 15MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Dimensions

  • Base To Bore Centerline
    22 mm
  • Base Width
    16 mm
  • Bolt Center To Center Length
    63 mm
  • Bolt Hole Diameter
    0.2760 in
  • Bolt Size
    M6
  • Bore Diameter
    15 mm
  • Bore Inside Diameter
    0.5910 in
  • Housing Width
    1.3390 in
  • Insert Outer Diameter
    1.3780 in
  • Inside Diameter
    0.5910 in
  • Length
    3.1500 in
  • Overall Height
    43 mm
  • Overall Length
    80 mm
  • Overall Width
    34 mm
  • Shaft Diameter
    15 mm
  • Weight
    0.3 lbs
  • Width
    1.3390 in, 34 mm

Details

  • Additional Details
    Non-relubricatable | Two Pressed Steel Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    K002
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Light Duty
  • End Cap Type
    Open
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P002
  • Housing Material
    Zinc Alloy
  • Housing Type
    Pillow Block
  • Includes
    Two Pressed Steel Open Covers
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    570 kgf
  • Radial Static Load Capacity
    290 kgf
  • Relubricatable
    No
  • Replacement Bearing
    K002
  • Seal Type
    Contact/Lip
  • Series
    KP000C
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250315673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)