Motion
KP004C
Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03766377
MFR #KP004C
Price$66.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Zinc Alloy Housing Material, Light Duty
Mi Item #03766377
MFR #KP004C

Mfr description
KP004C 20MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.67/each

Specifications

Dimensions

  • Base To Bore Centerline
    28 mm
  • Base Width
    20 mm
  • Bolt Center To Center Length
    80 mm
  • Bolt Size
    M8
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Housing Width
    1.8110 in
  • Inside Diameter
    0.7870 in
  • Overall Height
    55 mm
  • Overall Length
    100 mm
  • Overall Width
    46 mm
  • Shaft Diameter
    20 mm
  • Weight
    0.54 lbs
  • Width
    1.8110 in, 46 mm

Details

  • Additional Details
    Non-relubricatable | Two Pressed Steel Open Covers
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    K004
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Light Duty
  • End Cap Type
    Open
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P04-5
  • Housing Material
    Zinc Alloy
  • Housing Type
    Pillow Block
  • Includes
    Two Pressed Steel Open Covers
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    955 kgf
  • Radial Static Load Capacity
    515 kgf
  • Replacement Bearing
    K004
  • Seal Type
    Contact/Lip
  • Series
    KP000C
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250315710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)