Motion
UCPEU310
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766392
MFR #UCPEU310
Price$876.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766392
MFR #UCPEU310

Mfr description
UCPEU310 50MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.66/each

Specifications

Dimensions

  • Base Height
    3.1260 in
  • Base To Bore Centerline
    3.1260 in
  • Base Width
    80 mm
  • Bolt Center To Center Length
    210 mm to 242 mm
  • Bolt Hole Diameter
    0.6300 in, 16 mm
  • Bolt Size
    M14
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    61.01 mm
  • Housing Dimensions
    283 x 80 x 158 mm
  • Housing Width
    3.1500 in
  • Inner Race Width
    2.4020 in
  • Inside Diameter
    1.9685 in, 50 mm
  • Length Through Bore
    2.4020 in
  • Max Bolt Hole Spacing
    9.5280 in
  • Min Bolt Hole Spacing
    8.2680 in
  • Outer Diameter
    4.3310 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.3780 in
  • Overall Height
    158 mm
  • Overall Length
    283 mm
  • Overall Width
    80 mm
  • Shaft Diameter
    1.9685 in, 50 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    15.78 lbs
  • Width
    3.1500 in, 80 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC310
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPEU300
  • Compatible Frame Type
    UCPEU
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    210 to 242 mm
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Expansion Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    PE-U310
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPEU310
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6300 kgf
  • Radial Static Load Capacity
    3900 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC310
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Type
    Set Screw Locking Expansion Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250287567
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)