Motion
UCPEU312
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766395
MFR #UCPEU312
Price$1,021.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766395
MFR #UCPEU312

Mfr description
UCPEU312 60MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,021.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.6260 in
  • Base Width
    88.9 mm
  • Bolt Center To Center Length
    270 mm to 302 mm
  • Bolt Size
    M18
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Bore Length
    2.7950 in
  • Housing Width
    3.5000 in
  • Inner Race Width
    2.7950 in
  • Inside Diameter
    2.3620 in
  • Length Through Bore
    2.7950 in
  • Overall Length
    349 mm
  • Overall Width
    89.5 mm
  • Shaft Diameter
    60 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    25.66 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC312
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U312
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8300 kgf
  • Radial Static Load Capacity
    5300 kgf
  • Replacement Bearing
    UC312
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250287628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)