Motion
UCPEU314
Pillow Block Ball Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766396
MFR #UCPEU314
Price$1,464.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 70 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766396
MFR #UCPEU314

Mfr description
UCPEU314 70MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,464.41/each

Specifications

Dimensions

  • Base To Bore Centerline
    101.60 mm
  • Base Width
    95.2 mm
  • Bolt Center To Center Length
    281 mm to 319 mm
  • Bolt Hole Diameter
    1.0240 in
  • Bolt Size
    M24
  • Bore Diameter
    70 mm
  • Bore Inside Diameter
    2.7560 in
  • Bore Length
    3.0710 in
  • Housing Width
    7.9370 in
  • Inner Race Width
    3.0710 in
  • Inside Diameter
    2.7560 in
  • Length Through Bore
    3.0710 in
  • Overall Length
    372 mm
  • Overall Width
    95.2 mm
  • Shaft Diameter
    70 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    31.52 lbs
  • Width
    7.9370 in, 201.60 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC314
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U314
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    10600 kgf
  • Radial Static Load Capacity
    6930 kgf
  • Replacement Bearing
    UC314
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250287642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)