Motion
UCPEU315-48

AMI BEARINGS INC
UCPEU315-48

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03766398
MFR #UCPEU315-48
Price$2,164.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPEU315-48

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
Mi Item #03766398
MFR #UCPEU315-48

Mfr description
UCPEU315-48 3 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,164.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.000 in
  • Bolt Center To Center Length
    11.2500 to 12.7500 in
  • Bolt Size
    7/8
  • Bore Diameter
    3 in
  • Overall Height
    8.2950 in
  • Overall Length
    15.1250 in
  • Overall Width
    4.0156 in

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Replacement Bearing
    UC315-48
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • UPC_NO
    0808250287680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)