Motion
UCPEU316
Pillow Block Ball Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03766399
MFR #UCPEU316
Price$2,677.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 80 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03766399
MFR #UCPEU316

Mfr description
UCPEU316 80MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,677.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5630 in
  • Base Width
    106 mm
  • Bolt Center Diameter
    5.6900 in
  • Bolt Center To Center Length
    292 mm to 330 mm
  • Bolt Size
    M24
  • Bore Diameter
    80 mm
  • Bore Inside Diameter
    3.1500 in
  • Bore Length
    3.3860 in
  • Housing Width
    9.0160 in
  • Inner Race Width
    3.3860 in
  • Inside Diameter
    3.1500 in
  • Length Through Bore
    3.3860 in
  • Overall Height
    229 mm
  • Overall Length
    391 mm
  • Overall Width
    106 mm
  • Shaft Diameter
    80 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    36.94 lbs
  • Width
    9.0160 in, 229 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC316
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U316
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lubrication Fitting
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    12540 kgf
  • Radial Static Load Capacity
    8800 kgf
  • Replacement Bearing
    UC316
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250329045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)