Motion
UCPEU318
Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03766400
MFR #UCPEU318
Price$3,987.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
MI ITEM #03766400
MFR #UCPEU318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,987.17/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.1260 in
  • Base Width
    127 mm
  • Bolt Center To Center Length
    308 mm to 346 mm
  • Bolt Size
    M24
  • Bore Diameter
    90 mm
  • Bore Inside Diameter
    3.5430 in
  • Bore Length
    3.7800 in
  • Housing Width
    5.0000 in
  • Inner Race Width
    3.7800 in
  • Inside Diameter
    3.5430 in
  • Length Through Bore
    3.7800 in
  • Overall Height
    256 mm
  • Overall Length
    410 mm
  • Overall Width
    127 mm
  • Shaft Diameter
    90 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    60.3 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC318
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U318
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14600 kgf
  • Radial Static Load Capacity
    10900 kgf
  • Replacement Bearing
    UC318
  • Seal Type
    Contact with Slinger
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250329069

Overview

Mfr description
UCPEU318 90MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought