Motion
UCPEU320
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766401
MFR #UCPEU320
Price$4,919.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 100 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766401
MFR #UCPEU320

Mfr description
UCPEU320 100MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,919.18/each

Specifications

Dimensions

  • Base Height
    5.6890 in
  • Base To Bore Centerline
    5.6890 in
  • Base Width
    127 mm
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    356 mm to 381 mm
  • Bolt Hole Diameter
    1.0630 in x 1.4960 in, 27 mm x 38 mm
  • Bolt Size
    M24
  • Bore Diameter
    100 mm
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Bore Length
    108 mm
  • Housing Dimensions
    440 x 127 x 281 mm
  • Housing Width
    5.0000 in
  • Inner Race Width
    4.2520 in
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Length Through Bore
    4.2520 in
  • Max Bolt Hole Spacing
    15.0000 in
  • Min Bolt Hole Spacing
    14.0160 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    281 mm
  • Overall Length
    440 mm
  • Overall Width
    129.5 mm
  • Shaft Diameter
    3.9370 in, 100 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    73.75 lbs
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC320
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPEU300
  • Compatible Frame Type
    UCPEU
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    356 to 381 mm
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Expansion Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    PE-U320
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPEU320
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    17700 kgf
  • Radial Static Load Capacity
    14300 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC320
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Series
    UCPEU300
  • Shaft Attachment
    Set Screw Locking
  • Type
    Set Screw Locking Expansion Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250329090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)