Motion
UGPEU315-48

AMI BEARINGS INC
UGPEU315-48

Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766403
MFR #UGPEU315-48
Price$2,338.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGPEU315-48

Pillow Block Ball Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03766403
MFR #UGPEU315-48

Mfr description
UGPEU315-48 3 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,338.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    4.000 in
  • Bolt Center To Center Length
    11.2500 to 12.7500 in
  • Bolt Size
    7/8
  • Bore Diameter
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Housing Width
    3.9370 in
  • Inner Race Width
    1.6540 in
  • Inside Diameter
    3.0000 in
  • Length
    15.1250 in
  • Max Bolt Hole Spacing
    12.7500 in
  • Min Bolt Hole Spacing
    11.2500 in
  • Overall Height
    8.2950 in
  • Overall Length
    15.1250 in
  • Overall Width
    4.4688 in
  • Shaft Diameter
    3.0000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    32.17 lbs
  • Width
    3.9370 in, 100 mm

Details

  • Additional Details
    Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG315-48
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing ID
    PE-U315
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Replacement Bearing
    UG315-48
  • Seal Type
    Contact with Slinger
  • Series
    UGPEU300
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250294039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)