Specifications
Dimensions
- Base To Bore Centerline2.6875 in
- Base Width2-3/4 in
- Bolt Center To Center Length7.1250 to 8.1250 in
- Bolt Size5/8
- Bore Diameter2-7/16 in
- Overall Height5.4375 in
- Overall Length9.7500 in
- Overall Width3.9688 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- End Type1 Open & 1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity11800 lbf
- Radial Static Load Capacity8120 lbf
- Replacement BearingUC212-39
- Seal TypeContact with Slinger
- SeriesUCLP200CE
- UPC_NO0808250286829
Overview
Mfr description
UCLP212-39CE 2-7/16 PILLOW BLOCK