Motion
KP005CE
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03766445
MFR #KP005CE
List Price$105.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03766445
MFR #KP005CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.16/each for your price

Overview

Mfr description
KP005CE 25MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    90 mm
  • Base To Bore Centerline
    32 mm
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    ZDC Alloy
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    62 mm
  • Overall Length
    112 mm
  • Base Width
    20 mm
  • Overall Width
    47 mm
  • Bolt Size
    M8
  • Radial Dynamic Load Capacity
    1030 kgf
  • Radial Static Load Capacity
    595 kgf
  • Lubrication Type
    Cannot Be Relubricated
  • End Type
    1 Open & 1 Closed Cover
  • Series
    KP000CE
  • Replacement Bearing
    K005
  • UPC_NO
    0808250315741
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text