Motion
UKF315+H2315

AMI BEARINGS INC
UKF315+H2315

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03766529
MFR #UKF315+H2315
Price$1,513.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKF315+H2315

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Contact Seal with Flinger Seal
Mi Item #03766529
MFR #UKF315+H2315

Mfr description
UKF315+H2315 65MM 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.44/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    184 mm
  • Bore Diameter  
    65 mm
  • Length Through Bore
    73 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11600 kgf
  • Radial Static Load Capacity
    7840 kgf
  • Replacement Bearing
    UK315+H2315
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKF300+H2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250274932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)