Motion
UC207-23FS
Ball Insert Bearing - Cylindrical Bore, 1.4375 in Bore Diam., 2.8346 in OD, 1.6875 in Width, Medium Duty, Set Screw Locking
MI ITEM #03766647
MFR #UC207-23FS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1.4375 in Bore Diam., 2.8346 in OD, 1.6875 in Width, Medium Duty, Set Screw Locking
MI ITEM #03766647
MFR #UC207-23FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UC207-23FS 1-7/16 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.6875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Non-Contact with Slinger
  • Series
    UC200FS
  • UPC_NO
    0808250335367
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought