Motion
UCECH215-47

AMI BEARINGS INC
UCECH215-47

Hanger Ball Bearing Unit - 2.9375 in ID, 6.7500 in OD, Cast Iron, Set Screw Collar
MI ITEM #03766660
MFR #UCECH215-47
Your Price$580.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH215-47

Hanger Ball Bearing Unit - 2.9375 in ID, 6.7500 in OD, Cast Iron, Set Screw Collar
MI ITEM #03766660
MFR #UCECH215-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$580.27/each(List $800.78)

Overview

Mfr description
UCECH215-47 2-15/16 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Outside Diameter
    6.7500 in
  • Overall Width
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    14900 lbf
  • Radial Static Load Capacity
    10800 lbf
  • Thread Size
    PF1-1/2
  • Thread Length
    1.2500 in
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200
  • Replacement Bearing
    UC215-47
  • UPC_NO
    0808250266982
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought