Motion
UEHPL204-12B

AMI BEARINGS INC
UEHPL204-12B

Hanger Ball Bearing Unit - 0.7500 in ID, 2.5625 in OD, PBT Thermoplastic, Accu-Loc Collar
MI ITEM #03766662
MFR #UEHPL204-12B
List Price$214.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEHPL204-12B

Hanger Ball Bearing Unit - 0.7500 in ID, 2.5625 in OD, PBT Thermoplastic, Accu-Loc Collar
MI ITEM #03766662
MFR #UEHPL204-12B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.87/each for your price

Overview

Mfr description
UEHPL204-12B 3/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Accu-Loc
  • Outside Diameter
    2.5625 in
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Thread Size
    1/2 - 13 UNC
  • Seal Type
    Contact with Slinger
  • Series
    UEHPL200B
  • Replacement Bearing
    UE204-12
  • UPC_NO
    0808250157020
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought