Motion
UK324+H2324

AMI BEARINGS INC
UK324+H2324

Ball Insert Bearing - Tapered 1:12 Bore, 110 mm ID, Adapter Mount Locking
Mi Item #03766673
MFR #UK324+H2324
Price$2,318.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK324+H2324

Ball Insert Bearing - Tapered 1:12 Bore, 110 mm ID, Adapter Mount Locking
Mi Item #03766673
MFR #UK324+H2324

Mfr description
UK324+H2324 110MM ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,318.61/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Inner Ring Width  
    112 mm
  • Outer Ring Width  
    64 mm
  • Outside Diameter  
    260 mm
  • Overall Width
    86 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    21100 kgf
  • Radial Static Load Capacity
    18900 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UK300+H2000
  • UPC_NO
    0808250278510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)