Motion
UKX06+HS2306

AMI BEARINGS INC
UKX06+HS2306

Ball Insert Bearing - Tapered 1:12 Bore, 7/8 in ID, Adapter Mount Locking
MI ITEM #03766679
MFR #UKX06+HS2306
Price$110.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX06+HS2306

Ball Insert Bearing - Tapered 1:12 Bore, 7/8 in ID, Adapter Mount Locking
MI ITEM #03766679
MFR #UKX06+HS2306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.36/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Inner Ring Width  
    1.4960 in
  • Outer Ring Width  
    0.7870 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.0625 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+HS2000
  • UPC_NO
    0808250113965

Overview

Mfr description
UKX06+HS2306 7/8 ADAPTER SLEEVE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought