Motion
UKX07+H2307

AMI BEARINGS INC
UKX07+H2307

Ball Insert Bearing - Tapered 1:12 Bore, 30 mm ID, Adapter Mount Locking
Mi Item #03766680
MFR #UKX07+H2307
Price$133.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX07+H2307

Ball Insert Bearing - Tapered 1:12 Bore, 30 mm ID, Adapter Mount Locking
Mi Item #03766680
MFR #UKX07+H2307

Mfr description
UKX07+H2307 30MM ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.91/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    43 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    29 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+H2000
  • UPC_NO
    0808250121861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)