Motion
UKX09+H2309

AMI BEARINGS INC
UKX09+H2309

Ball Insert Bearing - Tapered 1:12 Bore, 40 mm ID, Adapter Mount Locking
MI ITEM #03766682
MFR #UKX09+H2309
Price$165.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX09+H2309

Ball Insert Bearing - Tapered 1:12 Bore, 40 mm ID, Adapter Mount Locking
MI ITEM #03766682
MFR #UKX09+H2309

Mfr description
UKX09+H2309 40MM ADAPTER SLEEVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.08/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    50 mm
  • Outer Ring Width  
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    31 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+H2000
  • UPC_NO
    0808250132973

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)