Motion
UKX16+H2316

AMI BEARINGS INC
UKX16+H2316

Ball Insert Bearing - Tapered 1:12 Bore, 70 mm ID, Adapter Mount Locking
MI ITEM #03766688
MFR #UKX16+H2316
List Price$622.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX16+H2316

Ball Insert Bearing - Tapered 1:12 Bore, 70 mm ID, Adapter Mount Locking
MI ITEM #03766688
MFR #UKX16+H2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$622.07/each for your price

Overview

Mfr description
UKX16+H2316 70MM ADAPTER SLEEVE BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    34 mm
  • Outer Ring Width
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+H2000
  • Manufacturer Product Page
  • UPC_NO
    0808250254828
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought